Apply to be a TradeMaster!
Main product image of 3/4 HP Blower Motor (120-230V), 51-102603-01
Magnifying glass
Hover image to zoom

3/4 HP Blower Motor (120-230V), 51-102603-01

Brand:
Rheem
SKU:
51-102603-01
Rating:
(5)
Q&A:
(0)
3/4 HP Blower Motor (120-230V), 51-102603-01
Magnifying glass
Hover image to zoom
$662.07 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
120-230V

Description

–
51-102603-01 is an official OEM 3/4 HP Blower Motor (120-230V) for Rheem HVAC equipment.

Specs

–
Horse Power:

3/4

Voltage:

120-230V

Phase:

1
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
4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

On time delivery.

On time and works as advertised.
DMaC
Happy Valley, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would like buy it again

it is exactly fitting
Michael
ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works great.

The blower motor works great. The shipping packaging was not good. The shaft poked through the shipping box in two places.
LK
Seattle, wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

It's cold here in Colorado and I thought I was going to have to go a long time before the blower motor to my furnace arrived, but it was here in just 2 days! On top of that, it was about $300 cheaper than I could find anywhere else and in perfect condition. Great company. Highly recommend.
Jordi
Colorado Springs
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed my problem, have heat again

It's hard to say that I would recommend this motor, as it burned out in about 8 years. Given that I *need* a functional blower to heat my house though it was a direct replacement for the one that died and fit perfectly. As an unexperienced person, I was able to disassemble my blower and replace it with a new one in about an hour.
Dom the frigid.
West Linn, Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?