Apply to be a TradeMaster!
Main product image of 1/2 HP 1075RPM 4-Speed Blower Motor (120V), 51-102994-03
Magnifying glass
Hover image to zoom

1/2 HP 1075RPM 4-Speed Blower Motor (120V), 51-102994-03

Brand:
Rheem
SKU:
51-102994-03
Rating:
(2)
Q&A:
(0)
1/2 HP 1075RPM 4-Speed Blower Motor (120V), 51-102994-03
Magnifying glass
Hover image to zoom
$254.60 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
1/2 HP 1075RPM 4-Speed Blower Motor (120V)

Specs

–
Horse Power:

1/2

RPM:

1075

Voltage:

120v

Speeds:

4

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

motor is noisy on start up

I've had the motor for about two weeks. This motor is extremely noisy on start up. It hums or growls for about three seconds every time it engages. I called supply house for help as they suggest and they told me I would have to call Rheem. I called Rheem and they wont take my call unless I'm a licensed installer. I guess I'll ignore the noise because I have no other choice. It was installed by a licensed installer.
SS
Hamlin, NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What a Great Motor

Great product and packaging on the product.
Steve the Handyman
Niles, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy