Apply to be a TradeMaster!
Main product image of 1 HP Variable Speed Motor (208-230V), 51-103823-01
Magnifying glass
Hover image to zoom

1 HP Variable Speed Motor (208-230V), 51-103823-01

Brand:
Rheem
SKU:
51-103823-01
Rating:
(0)
Q&A:
(1)
1 HP Variable Speed Motor (208-230V), 51-103823-01
Magnifying glass
Hover image to zoom
$893.85 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Horse Power
1 HP

Description

–
1 HP Variable Speed Motor Specifications:
  • Motor Type: X-13 HP

  • **Image may not represent actual product.**

    Specs

    –
    Features:

    1 Speed

    Horse Power:

    1

    Voltage:

    208V

    230V

    Phase:

    1

    Hertz:

    50

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: How do u ohm variable speed motor

    Asked by Smitty 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    You would need to contact Rheems tech support.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy