Apply to be a TradeMaster!
Main product image of 1/3 HP ECM Blower Motor w/ Module, 51-104303-01
Magnifying glass
Hover image to zoom

1/3 HP ECM Blower Motor w/ Module, 51-104303-01

Brand:
Rheem
SKU:
51-104303-01
Rating:
(0)
Q&A:
(0)
1/3 HP ECM Blower Motor w/ Module, 51-104303-01
Magnifying glass
Hover image to zoom
$663.13 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP

Description

–
1/3 HP ECM Blower Motor w/ Module Specifications:
  • Motor Type: ECM
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 5-5/8"
  • Keyed/Flat Shaft Length: 3"
  • Overall Shaft Length: 3-1/2"
  • Motor Body Length: 6-1/2"
  • Overall Motor Length: 10"
  • Mounting: Shell-band
  • Frame Size: 48
  • Bearing Type: Ball
  • Application: Blower
  • Drive Type: Direct Drive

Note: Image may not represent actual product

Specs

–
Speeds:

Variable

Horse Power:

1/3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy