Apply to be a TradeMaster!
Main product image of 1/2 HP 825RPM 1P Blower Motor (120-230Vac), 51-104304-28
Magnifying glass
Hover image to zoom

1/2 HP 825RPM 1P Blower Motor (120-230Vac), 51-104304-28

Brand:
Rheem
SKU:
51-104304-28
Rating:
(0)
Q&A:
(0)
1/2 HP 825RPM 1P Blower Motor (120-230Vac), 51-104304-28
Magnifying glass
Hover image to zoom
$617.40 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-230V
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Shell-Band

Description

–
Blower Motor
  • 1/2HP
  • 120-230Vac
  • Single Phase
  • Programmed Variable Speed
  • 48 Nema Frame Size
  • Open Air Over Enclosure
  • Ball Bearing
  • Shell-Band Mount
  • 1/2" x 4 1/4" Shaft
  • Reversible Rotation

Specs

–
Horse Power:

1/2

Voltage:

120-230V

Speeds:

1

Variable

Frame:

48

Rotation:

Reversible

Phase:

1

Enclosure Type:

Open Air Over

Bearings:

Ball

Mount:

Shell-Band

Shaft Diameter:

1/2"

Shaft Length:

4-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy