Apply to be a TradeMaster!
Main product image of Blower Motor, 3/4 HP, 120-230Vac, Single Phase, Programmed Variable Speed, 51-104305-19
Magnifying glass
Hover image to zoom

Blower Motor, 3/4 HP, 120-230Vac, Single Phase, Programmed Variable Speed, 51-104305-19

Brand:
Rheem
SKU:
51-104305-19
Rating:
(0)
Q&A:
(0)
Blower Motor, 3/4 HP, 120-230Vac, Single Phase, Programmed Variable Speed, 51-104305-19
Magnifying glass
Hover image to zoom
$861.99 each
In Stock
In Stock
Get 12 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 230V
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Shell-Band

Description

–
Blower Motor
  • 3/4HP
  • 120-230Vac
  • Single Phase
  • Programmed Variable Speed
  • 48 Nema Frame Size
  • Open Air Over Enclosure
  • Ball Bearing
  • Shell-Band Mount
  • 1/2" x 4 1/2" Shaft
  • Reversible Rotation
  • Specs

    –
    Voltage:

    120v

    230V

    Horse Power:

    3/4

    Phase:

    1

    Speeds:

    Variable

    Rotation:

    Reversible

    Frame Size:

    48

    Enclosure Type:

    Open Air Over

    Bearings:

    Ball

    Mount:

    Shell-Band

    Shaft Diameter:

    1/2"

    Shaft Length:

    4-1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy