Apply to be a TradeMaster!
Main product image of 1 HP ECM Non-Programmable Blower Motor (120-230V), 51-104306-00
Magnifying glass
Hover image to zoom

1 HP ECM Non-Programmable Blower Motor (120-230V), 51-104306-00

Brand:
Rheem
SKU:
51-104306-00
Rating:
(0)
Q&A:
(0)
1 HP ECM Non-Programmable Blower Motor (120-230V), 51-104306-00
Magnifying glass
Hover image to zoom
$927.02 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/230V
Product Highlight: Horse Power
1 HP

Description

–
1 HP ECM Non-Programmable Blower Motor (120-230V)

  • Motor Type: ECM (Eon)
  • HP: 1
  • No. of Speeds: Variable
  • Input Voltage (V): 120
  • Input Voltage (V): 230
  • No. of Phases: 1
  • Frequency (Hz): 50
  • Frequency (Hz): 60
  • Shaft Diameter (in.): 1/2
  • Motor Body Diameter (in.): 5-5/8
  • Keyed/Flat Shaft Length (in.): 4
  • Overall Shaft Length (in.): 4-1/2
  • Motor Body Length (in.): 7-1/4
  • Overall Motor Length (in.): 11-13/16
  • Mounting: Shell-band
  • Frame Size: 48
  • Bearing Type: Ball
  • Application: Blower
  • Drive Type: Direct Drive

**Image is not exact representation of product.**

Specs

–
Horse Power:

1

Voltage:

120/230V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy