Apply to be a TradeMaster!
Main product image of 1 HP 1050RPM Multi-Speed Blower Motor (120/240V), 51-104306-03
Magnifying glass
Hover image to zoom

1 HP 1050RPM Multi-Speed Blower Motor (120/240V), 51-104306-03

Brand:
Rheem
SKU:
51-104306-03
Rating:
(1)
Q&A:
(0)
1 HP 1050RPM Multi-Speed Blower Motor (120/240V), 51-104306-03
Magnifying glass
Hover image to zoom
$819.53 each
In Stock
In Stock
Get 12 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1 HP

Description

–
1 HP 1050RPM Multi-Speed Blower Motor (120/240V)

**Image may not represent actual product.**

Specs

–
Horse Power:

1

RPM:

1050

Voltage:

120-240V

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best price for product and fast delivery!

Our furnace broke on the weekend and found this part when the companies wouldn't check until Monday! Great website, product and price!
Cold nights
White Lake Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy