Apply to be a TradeMaster!
1/3 HP Variable Speed Condenser Motor (208/230V), 51-106394-01

1/3 HP Variable Speed Condenser Motor (208/230V), 51-106394-01

Brand:
Rheem
SKU:
51-106394-01
Rating:
(0)
Q&A:
(0)
1/3 HP Variable Speed Condenser Motor (208/230V), 51-106394-01
$611.45 each
In Stock
In Stock
Get 10 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 208/230V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Thru Bolt

Description

–
This item is a 1/3 HP Variable Speed Condenser Motor (208/230V) manufactured by Rheem.

Specs

–
Voltage:

208V

208/230V

230V

Mount:

Thru Bolt

Shaft Length:

3"

Rotation:

CCW

Frame:

48Y

Motor:

Direct Drive

Phase:

1

Horse Power:

1/3

RPM:

1075

Speeds:

Variable

Hertz:

50/60

Shaft Diameter:

1/2"

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy