Apply to be a TradeMaster!
1/3 HP 208/230v 1 ph 1075 RPM 2 Speed, 51-106524-01

1/3 HP 208/230v 1 ph 1075 RPM 2 Speed, 51-106524-01

Brand:
Rheem
SKU:
51-106524-01
Rating:
(0)
Q&A:
(0)
1/3 HP 208/230v 1 ph 1075 RPM 2 Speed, 51-106524-01
$282.49 each
In Stock
In Stock
Get 3 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1075 RPM
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/3 HP

Description

–

51-106524-01 is an official OEM 1/3 HP 208/230v 1 ph 1075 RPM 2 Speed for Rheem HVAC equipment.

Specs

–
RPM:

1075

Voltage:

208/230V

Horse Power:

1/3

Speeds:

2

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy