Shop Klein Tools Limited Time Promotion
Main product image of Motor - SelecTech (230V - 3/4 hp), 51-106546-08
Magnifying glass
Hover image to zoom

Motor - SelecTech (230V - 3/4 hp), 51-106546-08

Brand:
Rheem
SKU:
51-106546-08
Rating:
(0)
Q&A:
(0)
Motor - SelecTech (230V - 3/4 hp), 51-106546-08
Magnifying glass
Hover image to zoom
$470.19 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Specifications
  • Motor Type: SelecTech Gen 3
  • HP: 3/4
  • No. of Speeds: Variable
  • Input Voltage (V): 208
  • Input Voltage (V): 230
  • Frequency (Hz): 60
  • Shaft Diameter (in.): 1/2
  • Motor Body Diameter (in.): 5-39/64
  • Keyed/Flat Shaft Length (in.): 4
  • Overall Shaft Length (in.): 5-1/2
  • Motor Body Length (in.): 7-1/16
  • Overall Motor Length (in.): 12-9/16
  • Mounting: Shell-band
  • Frame Size: 48Y
  • Bearing Type: Ball
  • Application: Blower
  • Drive Type: Direct Drive

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy