Apply to be a TradeMaster!
Main product image of 1/2 HP 208-230v Variable Speed Motor, 51-108728-103
Magnifying glass
Hover image to zoom

1/2 HP 208-230v Variable Speed Motor, 51-108728-103

Brand:
Rheem
SKU:
51-108728-103
Rating:
(0)
Q&A:
(0)
1/2 HP 208-230v Variable Speed Motor, 51-108728-103
Magnifying glass
Hover image to zoom
$427.78 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V

Description

–

The ProTech Ensite air motor series is specially designed for furnace applications. This innovative motor has best-in-class reliability and improved noise performance. The Ensite motor is the first of its kind with Near Field Communication (NFC), which allows for programming without physically connecting to the motor.


Features:

  • ProTech OEM replacement motor
  • Motor Power: 1/2 horsepower (hp) for 230V voltage applications
  • Programmed motor
  • For on-site programming, please use PD510011 ProTech programmer

Specifications:

  • Application: Blower
  • Bearing Type: Ball
  • Blank Motor: 51-108728-00
  • Blank Replacement Module: Not Available
  • Drive Type: Direct Drive
  • FLA at 208V (A): 4.10
  • Frame Size: 48
  • Frequency (Hz): 50 | 60
  • High Speed (RPM): 1200
  • HP: 1/2
  • Input Voltage (V): 208 | 230
  • Keyed/Flat Shaft Length (in.): 3-1/2
  • Motor Body Diameter (in.): 5-9/16
  • Motor Body Length (in.): 6
  • Motor Type: Ensite Air
  • Mounting: Shell-band
  • No. of Phases: 1
  • No. of Speeds: Variable
  • Overall Motor Length (in.): 9-15/16
  • Overall Shaft Length (in.): 3-15/16
  • Programming Kit: PD510011
  • Rotation Direction (OSE): Reversible
  • Shaft Diameter (in.): 1/2

Specs

–
Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy