Apply to be a TradeMaster!
Main product image of ENSITE Air Motor (230V, 3/4 hp), 51-108729-00
Magnifying glass
Hover image to zoom

ENSITE Air Motor (230V, 3/4 hp), 51-108729-00

Brand:
Rheem
SKU:
51-108729-00
Rating:
(2)
Q&A:
(0)
ENSITE Air Motor (230V, 3/4 hp), 51-108729-00
Magnifying glass
Hover image to zoom
$461.89 each
In Stock
In Stock
Get 4 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
3/4 HP

Description

–
51-108729-00 is an official OEM ENSITE Air Motor for Rheem HVAC equipment.

Specs

–
Product Type:

Motor

Type:

Air

Voltage:

230V

Horse Power:

3/4

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1.5 out of 2 reviews
1.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
50%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Terrible Experience

This did not work. When I tried to return it, and it is the successor part for my AC handler since the original motor is no longer made, they refused to accept it. Bad part and terrible service that resulted in a terrible experience for me.
D
FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Backorders are back breaking

This was ordered 7/31 and now won't be available now ESTIMATED to be September 3rd. Long time to be without AC in South Florida! Feels like 105 Degrees.
Sweating in SoFla
South Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy