Apply to be a TradeMaster!
Main product image of 1/8 HP 825RPM CCW Motor (208/230V), 51-21542-01
Magnifying glass
Hover image to zoom

1/8 HP 825RPM CCW Motor (208/230V), 51-21542-01

Brand:
Rheem
SKU:
51-21542-01
Rating:
(0)
Q&A:
(0)
1/8 HP 825RPM CCW Motor (208/230V), 51-21542-01
Magnifying glass
Hover image to zoom
$612.30 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/8 HP

Description

–
1/8 HP 825RPM CCW Motor Specifications:
  • Run Capacitor (uF/V): 5/370
  • FLA at 230V (A): 0.8
  • LRA at 230V (A): 1.4
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 5-5/8"
  • Keyed/Flat Shaft Length: 3-1/2"
  • Overall Shaft Length: 4"
  • Motor Body Length: 4-1/4"
  • Overall Motor Length: 9-1/8"
  • Mounting: Shell-band
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Application: Blower
  • Drive Type: Direct Drive

  • **Image may not represent actual product.**

    Specs

    –
    Voltage:

    208V

    230V

    RPM:

    825

    Horse Power:

    1/8

    Speeds:

    2

    Frequency:

    60 Hz

    Rotation:

    CCW

    Phase:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy