Apply to be a TradeMaster!
Main product image of 3/4 HP 1075 RPM 3 Speed Motor (120V), 51-23017-32
Magnifying glass
Hover image to zoom

3/4 HP 1075 RPM 3 Speed Motor (120V), 51-23017-32

Brand:
Rheem
SKU:
51-23017-32
Rating:
(2)
Q&A:
(1)
3/4 HP 1075 RPM 3 Speed Motor (120V), 51-23017-32
Magnifying glass
Hover image to zoom
$614.69 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
51-23017-32 is an official OEM 3/4 HP 1075 RPM 3 Speed Motor (120V) for Rheem HVAC equipment.

Specs

–
Voltage:

120v

RPM:

1075

Horse Power:

3/4

Features:

3 Speed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great price and service

product exactly as presented, accurate on delivery time.
bechara
alabama
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and product

Fast delivery and exactly the part I needed at a great price. Based on this experience I'd say you can trust this company to do what they say at a very fair price.
Steve the homeowner
Marietta, GA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this a dual shaft will it fit a Heat Controller GYU-120-E5N

Asked by jack 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part is a dual shaft, however to confirm the compatibility to the Heat Controller the model and serial number are needed.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy