Apply to be a TradeMaster!
Main product image of 1/4 HP 1075RPM 48 Motor (208-230V), 51-23054-11
Magnifying glass
Hover image to zoom

1/4 HP 1075RPM 48 Motor (208-230V), 51-23054-11

Brand:
Rheem
SKU:
51-23054-11
Rating:
(0)
Q&A:
(0)
1/4 HP 1075RPM 48 Motor (208-230V), 51-23054-11
Magnifying glass
Hover image to zoom
$339.65 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP

Description

–
1/4 HP 1075RPM 48 Motor Specifications:
  • Run Capacitor (uF/V): 7.5/370
  • Amps: 2.0
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Mounting: All Angle
  • Application: Condenser
  • Drive Type: Direct Drive

  • **Image may not represent actual product.**

    Specs

    –
    Voltage:

    208V

    230V

    RPM:

    1075

    Horse Power:

    1/4

    Speeds:

    1

    Frequency:

    60 Hz

    Rotation:

    Reversible

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy