Apply to be a TradeMaster!
Main product image of 1/3 HP 825 RPM Motor (120V), 51-23101-03
Magnifying glass
Hover image to zoom

1/3 HP 825 RPM Motor (120V), 51-23101-03

Brand:
Rheem
SKU:
51-23101-03
Rating:
(1)
Q&A:
(0)
1/3 HP 825 RPM Motor (120V), 51-23101-03
Magnifying glass
Hover image to zoom
$409.02 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: RPM
825 RPM
Product Highlight: Voltage
120v

Description

–
51-23101-03 is an official OEM 1/3 HP 825 RPM Motor (120V) for Rheem HVAC equipment.

Specs

–
Horse Power:

1/3

RPM:

825

Voltage:

120v

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Matched Perfectly

Motor seized on my air hander… the replacement was perfect and the price was great. Thank you.
Joe
Massachuetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy