Apply to be a TradeMaster!
Main product image of 1/3 HP 825 RPM Motor (208/230V), 51-23102-07
Magnifying glass
Hover image to zoom

1/3 HP 825 RPM Motor (208/230V), 51-23102-07

Brand:
Rheem
SKU:
51-23102-07
Rating:
(1)
Q&A:
(0)
1/3 HP 825 RPM Motor (208/230V), 51-23102-07
Magnifying glass
Hover image to zoom
$594.15 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
51-23102-07 is an official OEM 1/3 HP 825 RPM Motor (208/230V) for Rheem HVAC equipment.

Specs

–
Voltage:

208/230V

RPM:

825

Horse Power:

1/3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact match for my old motor

It was a perfect match, the numbers down to the very stickers and labels. Best of all the wiring was exactly the same and so replacement was very easy.
ken
St. Albans, WV
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy