Apply to be a TradeMaster!
Main product image of 1/2 HP 1075RPM 4-Speed 48 Blower Motor (120V), 51-24070-01
Magnifying glass
Hover image to zoom

1/2 HP 1075RPM 4-Speed 48 Blower Motor (120V), 51-24070-01

Brand:
Rheem
SKU:
51-24070-01
Rating:
(1)
Q&A:
(0)
1/2 HP 1075RPM 4-Speed 48 Blower Motor (120V), 51-24070-01
Magnifying glass
Hover image to zoom
$230.24 each
In Stock
In Stock
Get 3 Thu, Aug 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Description

1/2 HP 1075RPM 4-Speed 48 Blower Motor (120V)

**Image may not represent actual product.**

Specs

Horse Power:

1/2

RPM:

1075

Voltage:

120v

Speeds:

4

Phase:

1

Frame:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Purchased A/C blower motor to replace a non spinning one

had a friend install it and it is working great. saved a ton of money not going to a HVAC place which just wants to replace the whole unit which would cost thousands. Thanks again.
Brian
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy