The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2 HP 1075RPM 3-Spd 48 Motor (120V), 51-24145-01
Magnifying glass
Hover image to zoom

1/2 HP 1075RPM 3-Spd 48 Motor (120V), 51-24145-01

Brand:
Rheem
SKU:
51-24145-01
Rating:
(2)
Q&A:
(0)
1/2 HP 1075RPM 3-Spd 48 Motor (120V), 51-24145-01
Magnifying glass
Hover image to zoom
$441.19 each
In Stock
In Stock
Get 1 Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/2 HP

Description

1/2 HP 1075RPM 3-Spd 48 Motor Specifications:
  • Run Capacitor (uF/V): 15/370
  • FLA at 120V (A): 8
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 5-5/8"
  • Overall Shaft Length: 3-3/4"
  • Motor Body Length: 5-1/4"
  • Overall Motor Length: 9-1/16"
  • Mounting: Shell-band, shell-screw
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Application: Blower
  • Drive Type: Direct Drive

  • Specs

    Voltage:

    120v

    Horse Power:

    1/2

    Speeds:

    3

    Phase:

    1

    Frequency:

    60 Hz

    Rotation:

    CCW

    RPM:

    1075

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Fri

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Wonderful Service

    My furnace blower motor went out on the Sunday after Christmas. Monday morning I called all of the local parts houses and no one had my motor in stock. The soonest anyone said that they could get it was within a week. I checked SupplyHouse and they said that they could overnight it. By Tuesday evening, I had the motor and got it installed!
    Thankful
    Elwood, UT
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit

    A/C was out and needed a motor. Supply House had it in stock and I was able to get next day shipping at a reasonable price. Arrived the next day and was an exact fit. Mounting and wire colors were the same as the original. Perfect fit and A/C is up and running perfectly.
    Rob
    Sicklerville, NJ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy