Apply to be a TradeMaster!
Main product image of 3/4 HP Variable Speed ECM Motor
Magnifying glass
Hover image to zoom

3/4 HP Variable Speed ECM Motor

Brand:
Rheem
SKU:
51-24375-08
Rating:
(1)
Q&A:
(1)
3/4 HP Variable Speed ECM Motor
Magnifying glass
Hover image to zoom
51-24375-08 has been discontinued
Discontinued October 8, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
3/4 HP Eon ECM Blower Motor, 51-104305-08
Brand:
Rheem
SKU:51-104305-08
(2)
Order by today, receive 2 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Horse Power
3/4 HP

Description

3/4 HP Variable Speed ECM Motor Specifications:
  • Motor Type: ECM
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 5-5/8"
  • Keyed/Flat Shaft Length: 3"
  • Overall Shaft Length: 3-1/2"
  • Motor Body Length: 8-1/2"
  • Overall Motor Length: 12"
  • Mounting: Shell-band
  • Frame Size: 48
  • Bearing Type: Ball
  • Application: Blower
  • Drive Type: Direct Drive

  • **Image may not represent actual product.**

    Specs

    Speeds:

    Variable

    Horse Power:

    3/4

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Successful furnace motor replacement

    I was hopeful to be able to replace a failed furnace blower motor myself and found Pex Supply very helpful. The staff went the extra mile to contact the manufacturer to confirm this was the correct motor for my needs. We installed it and it is running like a charm! 3/4 hp GE ECM Motor
    RiverGirl
    Oregon
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is this ECM motor programmed to use in a RUUD / Rheem. air handler furnace / heat pump UBHK 25J18SFA?

    Asked by CP 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Yes, this is the appropriate motor for your unit.

    Was this review helpful to you?