Apply to be a TradeMaster!
Main product image of 1/3 HP 825RPM 2-Speed Motor (120V), 51-27210-03
Magnifying glass
Hover image to zoom

1/3 HP 825RPM 2-Speed Motor (120V), 51-27210-03

Brand:
Rheem
SKU:
51-27210-03
Rating:
(0)
Q&A:
(0)
1/3 HP 825RPM 2-Speed Motor (120V), 51-27210-03
Magnifying glass
Hover image to zoom
$535.59 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
1/3 HP 825RPM 2-Speed Motor (120V)

**Images may not represent actual product.**

Specs

–
Horse Power:

1/3

RPM:

825

Voltage:

120v

Speeds:

2

Frame:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy