Apply to be a TradeMaster!
Main product image of 1/4 HP 825RPM 2-Spd Mtr (208-230V), 51-27211-02
Magnifying glass
Hover image to zoom

1/4 HP 825RPM 2-Spd Mtr (208-230V), 51-27211-02

Brand:
Rheem
SKU:
51-27211-02
Rating:
(2)
Q&A:
(0)
1/4 HP 825RPM 2-Spd Mtr (208-230V), 51-27211-02
Magnifying glass
Hover image to zoom
$265.76 each
In Stock
In Stock
Get 2 Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/4 HP

Description

–
1/4 HP 825RPM 2-Speed Motor Specifications:
  • HP: 1/4
  • No. of Speeds: 2
  • High Speed (RPM): 825
  • Input Voltage (V): 208
  • Input Voltage (V): 220
  • Input Voltage (V): 230
  • No. of Phases: 1
  • Frequency (Hz): 50
  • Frequency (Hz): 60
  • Rotation Direction (OSE): CCW
  • Run Capacitor (uF/V): 10/370
  • FLA at 230V (A): 2.10
  • LRA at 230V (A): 3.10
  • Shaft Diameter (in.): 1/2
  • Motor Body Diameter (in.): 5-5/8
  • Keyed/Flat Shaft Length (in.): 1-1/2
  • Overall Shaft Length (in.): 3-5/16
  • Motor Body Length (in.): 4-1/2
  • Overall Motor Length (in.): 7-13/16
  • Mounting: Shell-band
  • Mounting: Shell-screw
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Application: Blower
  • Drive Type: Direct Drive

Specs

–
Voltage:

208V

230V

Horse Power:

1/4

Speeds:

2

Phase:

1

RPM:

825

Rotation:

CCW

Frequency:

60 Hz

50 Hz

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Joanne was the best help!

I would like to thank Joanne for all her help. She was such a great help. She went above and beyond to get me the part I needed. When previous call did not, did not get her name. But she kept saying your company didn't have the part. Thank you Joanne!!
A
Orlando Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly the motor I needed!

Replaced the motor in my Rheem heat/ac blower assembly. The new motor was the perfect size and fitment as the old one. The wiring on the supplyhouse replacement was identical to that of the old motor, which made wiring in the new motor very simple and straight forward. (I'm "not" an electrician) The new motor is very quiet and runs perfectly!
Earl Phillips
SW Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy