Apply to be a TradeMaster!
Main product image of 1/3 HP 825RPM 2-Speed Motor (208-230V), 51-27211-03
Magnifying glass
Hover image to zoom

1/3 HP 825RPM 2-Speed Motor (208-230V), 51-27211-03

Brand:
Rheem
SKU:
51-27211-03
Rating:
(0)
Q&A:
(0)
1/3 HP 825RPM 2-Speed Motor (208-230V), 51-27211-03
Magnifying glass
Hover image to zoom
$321.78 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP

Description

–
1/3 HP 825RPM 2-Speed Motor Specifications:
  • Run Capacitor (uF/V): 15/370
  • FLA at 230V (A): 3.2
  • LRA at 230V (A): 3.9
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 5-5/8"
  • Keyed/Flat Shaft Length: 1-1/2"
  • Overall Shaft Length: 3-5/16"
  • Motor Body Length: 5-1/4"
  • Overall Motor Length: 8-9/16"
  • Mounting: Shell-band, shell-screw
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Application: Blower
  • Drive Type: Direct Drive

Specs

–
Voltage:

208V

230V

Horse Power:

1/3

Speeds:

2

Phase:

1

RPM:

825

Rotation:

CCW

Frequency:

60 Hz

50 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy