Apply to be a TradeMaster!
Main product image of 1 HP 1725RPM Motor (208-230/460V), 51-41936-01
Magnifying glass
Hover image to zoom

1 HP 1725RPM Motor (208-230/460V), 51-41936-01

Brand:
Rheem
SKU:
51-41936-01
Rating:
(0)
Q&A:
(0)
1 HP 1725RPM Motor (208-230/460V), 51-41936-01
Magnifying glass
Hover image to zoom
$1,157.23 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V, 460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP

Description

–
1 HP 1725RPM Motor Specifications:
  • FLA at 208V (A): 3.6
  • FLA at 230V (A): 3.8
  • FLA at 460V (A): 1.9
  • LRA at 460V (A): 9.5
  • Shaft Diameter: 5/8"
  • Motor Body Diameter: 6-1/2"
  • Keyed/Flat Shaft Length: 3/16" x 3/16" x 1-5/8"
  • Overall Shaft Length: 1-7/8"
  • Motor Body Length: 8-7/8"
  • Overall Motor Length: 10-3/4"
  • Mounting: Platform
  • Frame Size: 56
  • Bearing Type: Ball
  • Application: Blower
  • Drive Type: Belt Drive

  • **Images may not represent actual product.**

    Specs

    –
    Voltage:

    208V

    230V

    460v

    Horse Power:

    1

    Rotation:

    Reversible

    Phase:

    3

    RPM:

    1725

    Frequency:

    60 Hz

    Speeds:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy