Apply to be a TradeMaster!
Main product image of 1/3 HP 1075RPM Motor (208/230V), 51-42534-01
Magnifying glass
Hover image to zoom

1/3 HP 1075RPM Motor (208/230V), 51-42534-01

Brand:
Rheem
SKU:
51-42534-01
Rating:
(0)
Q&A:
(0)
1/3 HP 1075RPM Motor (208/230V), 51-42534-01
Magnifying glass
Hover image to zoom
$267.26 each
In Stock
In Stock
Get 2 Tue, Jul 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP

Description

1/3 HP 1075RPM Motor Specifications:
  • Run Capacitor (uF/V): 10/370
  • FLA at 230V (A): 2.00
  • LRA at 230V (A): 3.90
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 5-5/8"
  • Keyed/Flat Shaft Length: 2-3/4"
  • Overall Shaft Length: 4-1/2"
  • Motor Body Length: 5-1/2"
  • Overall Motor Length: 9-15/16"
  • Mounting: Shell-band
  • Frame Size: 48
  • Bearing Type: Ball
  • Application: Condenser
  • Drive Type: Direct Drive

  • **Images may not represent actual product.**

    Specs

    Voltage:

    208V

    230V

    Horse Power:

    1/3

    Rotation:

    CCW

    Phase:

    1

    RPM:

    1075

    Frequency:

    50 Hz

    60 Hz

    Speeds:

    1

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Special Hours
    8am6:45pm
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy