Apply to be a TradeMaster!
Main product image of 1/3 HP 1075RPM Motor (380-415/460V), 51-42534-02
Magnifying glass
Hover image to zoom

1/3 HP 1075RPM Motor (380-415/460V), 51-42534-02

Brand:
Rheem
SKU:
51-42534-02
Rating:
(0)
Q&A:
(1)
1/3 HP 1075RPM Motor (380-415/460V), 51-42534-02
Magnifying glass
Hover image to zoom
$311.52 each
In Stock
In Stock
Get 2 Tue, Jul 14
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
380v, 415v, 460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP

Description

1/3 HP 1075RPM Motor Specifications:
  • Run Capacitor (uF/V): 10/370
  • FLA at 460V (A): 1.00
  • LRA at 460V (A): 1.80
  • Shaft Diameter (in.): 1/2
  • Motor Body Diameter (in.): 5-5/8
  • Keyed/Flat Shaft Length (in.): 2-3/4
  • Overall Shaft Length (in.): 4-1/2
  • Motor Body Length (in.): 5-1/2
  • Overall Motor Length (in.): 9-15/16
  • Mounting: Shell-band
  • Frame Size: 48
  • Bearing Type: Ball
  • Application: Condenser
  • Drive Type: Direct Drive

  • **Images may not represent actual product.**

    Specs

    Voltage:

    380v

    415v

    460v

    Horse Power:

    1/3

    Rotation:

    CCW

    Phase:

    1

    RPM:

    1075

    Frequency:

    50 Hz

    60 Hz

    Speeds:

    1

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Will this work for a Rheem Classic X with a 940 A condensing unit ? There is no model listed on the cabinet.

    Asked by Michael 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    We need the complete model & serial # to verify Rheem parts, you can call us to confirm.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy