Apply to be a TradeMaster!
Main product image of 20" x 20" Filter Base, 3" Electric Upflow, 54-2020-E3
Magnifying glass
Hover image to zoom

20" x 20" Filter Base, 3" Electric Upflow, 54-2020-E3

Brand:
Rheem
SKU:
54-2020-E3
Rating:
(0)
Q&A:
(0)
20" x 20" Filter Base, 3" Electric Upflow, 54-2020-E3
Magnifying glass
Hover image to zoom
$131.88 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
3" Height

Description

–
Filter Base - 20 X 20 In., Upflow - Electric, ACE Series

Features:
  • New hinged door for easy access
  • Built for standard filters
  • Gasketed door ensures tight seal
  • Fully insulated
  • Sizes to fit all furnaces through 5 tons

Specs

–
Thickness:

2"

1"

Height (Inches):

3"

Product Type:

Filter Base

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy