Apply to be a TradeMaster!
Main product image of 1/2" HSI/DSI NG Valve (150,000 BTU), 60-22525-04
Magnifying glass
Hover image to zoom

1/2" HSI/DSI NG Valve (150,000 BTU), 60-22525-04

Brand:
Rheem
SKU:
60-22525-04
Rating:
(0)
Q&A:
(0)
1/2" HSI/DSI NG Valve (150,000 BTU), 60-22525-04
Magnifying glass
Hover image to zoom
$232.12 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2"
Product Highlight: BTU
150000

Description

–
1/2" HSI/DSI NG Valve (150,000 BTU)

**Image may not represent actual product.**

Specs

–
Size:

1/2"

Fuel Type:

Natural Gas

Inlet Size:

1/2"

Outlet Size:

1/2"

BTU:

150000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy