Apply to be a TradeMaster!
Main product image of 3/4" HSI/DSI 2-Stage NG/LP Valve, 60-42570-82
Magnifying glass
Hover image to zoom

3/4" HSI/DSI 2-Stage NG/LP Valve, 60-42570-82

Brand:
Rheem
SKU:
60-42570-82
Rating:
(0)
Q&A:
(0)
3/4" HSI/DSI 2-Stage NG/LP Valve, 60-42570-82
Magnifying glass
Hover image to zoom
$420.00 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
2
Product Highlight: Size
3/4"
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Capacity (BTU)
300000 BTU Capacity

Description

–
60-42570-82 is an official OEM 3/4" HSI/DSI 2-Stage NG/LP Valve for Rheem HVAC equipment.

Specs

–
Stages:

2

Size:

3/4"

Fuel Type:

Propane

Natural Gas

Connection Type:

Threaded

Capacity (BTU):

300000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy