Apply to be a TradeMaster!
Main product image of 3/8" x 3/8" R-22 1-Ton TXV (30" Cap), 61-100141-15
Magnifying glass
Hover image to zoom

3/8" x 3/8" R-22 1-Ton TXV (30" Cap), 61-100141-15

Brand:
Rheem
SKU:
61-100141-15
Rating:
(0)
Q&A:
(0)
3/8" x 3/8" R-22 1-Ton TXV (30" Cap), 61-100141-15
Magnifying glass
Hover image to zoom
$258.53 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Size
3/8"

Description

–
3/8" x 3/8" R-22 1-Ton Expansion Valve (TXV) (30" Cap) Specifications:
  • Cap Tube Length (in.): 30
  • External Equilizer Connection (in.): 1/8 Sweat O.D.
  • Equilizer Tube Length (in.): 18
  • Check Valve: Yes
  • Refrigerant: R-22
  • Specs

    –
    Connection Type:

    Sweat

    Features:

    R22 Refrigerant

    Size:

    3/8"

    Capillary Length:

    30"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy