Apply to be a TradeMaster!
Main product image of Reversing Valve w/o Coil, 61-101684-93
Magnifying glass
Hover image to zoom

Reversing Valve w/o Coil, 61-101684-93

Brand:
Rheem
SKU:
61-101684-93
Rating:
(0)
Q&A:
(0)
Reversing Valve w/o Coil, 61-101684-93
Magnifying glass
Hover image to zoom
$424.59 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V, 208V, 230V
Product Highlight: Suction Line
7/8" SL
Product Highlight: Liquid Line
1/2"

Description

–
Reversing Valve w/o Coil Features:
  • 208-230V Solenoid Coil
  • 24V Solenoid Coil
  • Nominal Capacity R-22 and R-410A (Tons): 10
  • R-22 Capacity Range (Tons): 4.5 to 8.5
  • R-410A Capacity Range (Tons): 5.7 to 10.1
  • **Image may not represent actual product.**

    Specs

    –
    Voltage:

    24V

    208V

    230V

    Suction Line:

    7/8"

    Liquid Line:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy