Apply to be a TradeMaster!
Main product image of 24V Reversing Valve Coil Kit, 61-101713-92
Magnifying glass
Hover image to zoom

24V Reversing Valve Coil Kit, 61-101713-92

Brand:
Rheem
SKU:
61-101713-92
Rating:
(1)
Q&A:
(0)
24V Reversing Valve Coil Kit, 61-101713-92
Magnifying glass
Hover image to zoom
$172.83 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
24V Reversing Valve Coil Kit

**Image may not represent actual product.**

Specs

–
Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked Perfectly

This coil came with 3 different types so that you could match the one in your heat pump. Even though the information had worn off the one we were replacing it matched one in the kit perfectly. My husband said it Installed easily and saved us a lot of money. Very pleased,
Brian
Atlanta
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy