Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" Reversing Valve (24V), 61-102498-02
Magnifying glass
Hover image to zoom

3/4" x 1/2" Reversing Valve (24V), 61-102498-02

Brand:
Rheem
SKU:
61-102498-02
Rating:
(2)
Q&A:
(0)
3/4" x 1/2" Reversing Valve (24V), 61-102498-02
Magnifying glass
Hover image to zoom
$169.31 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Size
3/4", 1/2"
Product Highlight: Refrigerant Type
R-410A, R-22

Description

–
3/4" x 1/2" Reversing Valve

Specs

–
Voltage:

24V

Size:

3/4"

1/2"

Refrigerant Type:

R-410A

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Good service
Luis
South Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Feedback

The part wasn't a direct fit. I was able to repipe to fit. Shipping was fast
Michael Bowman
Cookeville,Tn
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy