Apply to be a TradeMaster!
Main product image of 1/2" x 5/8" Reversing Valve (24V), 61-102498-04
Magnifying glass
Hover image to zoom

1/2" x 5/8" Reversing Valve (24V), 61-102498-04

Brand:
Rheem
SKU:
61-102498-04
Rating:
(0)
Q&A:
(0)
1/2" x 5/8" Reversing Valve (24V), 61-102498-04
Magnifying glass
Hover image to zoom
$56.81 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Suction Line
5/8" SL
Product Highlight: Liquid Line
1/2"

Description

–
1/2" x 5/8" Reversing Valve Specifications:

Features:
  • Nominal Capacity R-22 and R-410A (Tons): 2
  • R-22 Capacity Range (Tons): 1.0 to 1.9
  • R-410A Capacity Range (Tons): 1.2 to 2.3
  • Suction Line Connection Size - I.D. (in.): 5/8
  • Discharge Line Connection Size - I.D. (in.): 1/2
  • Coil Included?: Yes - 24V
  • 24V Replacement Coil: 61-101713-92

Specs

–
Voltage:

24V

Suction Line:

5/8"

Liquid Line:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy