Apply to be a TradeMaster!
Main product image of 3/8" x 1/2" R-22 4-Ton Thermal Expansion Valve (30"Cap), 61-21922-24
Magnifying glass
Hover image to zoom

3/8" x 1/2" R-22 4-Ton Thermal Expansion Valve (30"Cap), 61-21922-24

Brand:
Rheem
SKU:
61-21922-24
Rating:
(0)
Q&A:
(0)
3/8" x 1/2" R-22 4-Ton Thermal Expansion Valve (30"Cap), 61-21922-24
Magnifying glass
Hover image to zoom
$168.32 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Refrigerant Type
R-22
Product Highlight: Size
3/8", 1/2"
Product Highlight: Ton
4

Description

–
3/8" x 1/2" R-22 4-Ton Thermal Expansion Valve (30"Cap) Specifications:
  • Cap Tube Length (in.): 30
  • Specs

    –
    Connection Type:

    Sweat

    Refrigerant Type:

    R-22

    Size:

    3/8"

    1/2"

    Ton:

    4

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy