Shop Resideo Sale
Main product image of 3/8" x 3/8" R-22 3-Ton Thermal Expansion Valve (30" Cap), 61-21922-78
Magnifying glass
Hover image to zoom

3/8" x 3/8" R-22 3-Ton Thermal Expansion Valve (30" Cap), 61-21922-78

Brand:
Rheem
SKU:
61-21922-78
Rating:
(0)
Q&A:
(0)
3/8" x 3/8" R-22 3-Ton Thermal Expansion Valve (30" Cap), 61-21922-78
Magnifying glass
Hover image to zoom
$127.40 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Refrigerant Type
R-22
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Ton
3

Description

–
61-21922-78 is an official OEM 3/8" x 3/8" R-22 3-Ton Thermal Expansion Valve (30" Cap) for Rheem HVAC equipment.

Specs

–
Connection Type:

Sweat

Refrigerant Type:

R-22

Inlet Size:

3/8"

Outlet Size:

3/8"

Ton:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy