Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" R-22 5-Ton Thermal Expansion Valve (30" Cap), 61-22465-18
Magnifying glass
Hover image to zoom

1/2" x 1/2" R-22 5-Ton Thermal Expansion Valve (30" Cap), 61-22465-18

Brand:
Rheem
SKU:
61-22465-18
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" R-22 5-Ton Thermal Expansion Valve (30" Cap), 61-22465-18
Magnifying glass
Hover image to zoom
$206.22 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Refrigerant Type
R-22
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Ton
5

Description

–
61-22465-18 is an official OEM 1/2" x 1/2" R-22 5-Ton Thermal Expansion Valve (30" Cap) for Rheem HVAC equipment.

Specs

–
Connection Type:

Sweat

Refrigerant Type:

R-22

Inlet Size:

1/2"

Outlet Size:

1/2"

Ton:

5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy