Apply to be a TradeMaster!
Main product image of Flowcheck Piston Kit w/ O-Ring, 61-25414-65
Magnifying glass
Hover image to zoom

Flowcheck Piston Kit w/ O-Ring, 61-25414-65

Brand:
Rheem
SKU:
61-25414-65
Rating:
(0)
Q&A:
(0)
Flowcheck Piston Kit w/ O-Ring, 61-25414-65
Magnifying glass
Hover image to zoom
$8.84 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Flowcheck Piston Kit w/ O-Ring Specifications:
  • Orifice Diameter (Inches): 0.065
  • Overall Length (Inches): 0.5
  • Piston Outer O.D. (Inches): 0.4585
  • Groove/Rib Type: Five Grooves Parallel To Length, Evenly Spaced Around Piston O.D.
  • Groove/Rib Size: 1/16 Inch Wide x 1/16 Inch Deep
  • Nominal Chamfer (Degrees): 45
  • Notes: Includes Teflon O-Ring

  • **Image may not represent actual product.**

    Specs

    –
    Type:

    Kit

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy