Apply to be a TradeMaster!
Main product image of DSI Module, 30 SecPP 7 Sec TFI (24V), 62-23554-82
Magnifying glass
Hover image to zoom

DSI Module, 30 SecPP 7 Sec TFI (24V), 62-23554-82

Brand:
Rheem
SKU:
62-23554-82
Rating:
(0)
Q&A:
(0)
DSI Module, 30 SecPP 7 Sec TFI (24V), 62-23554-82
Magnifying glass
Hover image to zoom
$308.15 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
DSI Module; 30 SecPP 7 Sec TFI Specifications:
  • Application: Direct Spark Ignition (DSI)
  • Pre-Purge Time (s): 30
  • Trial for Ignition (s): 7
  • Time Between Trials (s): 30
  • Number of Trials for Ignition: 3 (per hour)
  • Flame Sensing: Non-Integrated (Separate Flame Sensor)
  • Terminals: MV, W, FS, C/COM, HV

    **Image may not represent actual product.**
  • Specs

    –
    Voltage:

    24V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy