Apply to be a TradeMaster!
Main product image of 21" 8 Row Vertical Drain Pan, 68-101805-87
Magnifying glass
Hover image to zoom

21" 8 Row Vertical Drain Pan, 68-101805-87

Brand:
Rheem
SKU:
68-101805-87
Rating:
(1)
Q&A:
(0)
21" 8 Row Vertical Drain Pan, 68-101805-87
Magnifying glass
Hover image to zoom
$94.63 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
68-101805-87 is an official OEM 21" 8 Row Vertical Drain Pan for Rheem HVAC equipment.

Specs

–
Product Type:

Drain Pan
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked perfectly for my nearly 20 year old Rheem A/C system

The folks at Supply House were very helpful in tracking down this hard to find drain pan I needed for my Rheem A/C system. This plastic drain pan sits underneath the evaporator coil that is inside the furnace (i.e. air handler portion of it) and my original pan had cracked and caused water to leak out onto the floor when the A/C system was running. Rheem had made several revisions to the part # and it was hard to determine what the correct replacement part # was. I had the original part # 68-23213-03 and called Rheem directly to determine new replacement part #. They refused to help since I was not a distributor of theirs. Supply House was very responsive to all my emails in helping me confirm the correct replacement (often the responses were within an hour or two). The new replacement part # 68-101805-87 was exactly what I needed. It was only slightly different in design (i.e. to allow for drainage out the front and side , where my original was only out the side) and works perfectly. I did have to remove or rather cut out the 'knock out' for the side drain for my system.
Doran
Lewis Center, OH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?