Apply to be a TradeMaster!
Main product image of Horizontal Drain Pan, 68-101806-01
Magnifying glass
Hover image to zoom

Horizontal Drain Pan, 68-101806-01

Brand:
Rheem
SKU:
68-101806-01
Rating:
(0)
Q&A:
(0)
Horizontal Drain Pan, 68-101806-01
Magnifying glass
Hover image to zoom
$106.31 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Height (Inches)
17" Height
Product Highlight: Depth (Inches)
2.8" Depth
Product Highlight: Length (Inches)
22" Length

Description

–
Drain connections on this part are directed out of the bottom of the pan.

**Images may not represent actual product.**

Specs

–
Connection Size:

3/4"

Product Type:

Drain Pan

Height (Inches):

17"

Depth (Inches):

2.8"

Length (Inches):

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy