Apply to be a TradeMaster!
Main product image of 24" 10 Row Plastic Filter, 68-101807-04
Magnifying glass
Hover image to zoom

24" 10 Row Plastic Filter, 68-101807-04

Brand:
Rheem
SKU:
68-101807-04
Rating:
(5)
Q&A:
(0)
24" 10 Row Plastic Filter, 68-101807-04
Magnifying glass
Hover image to zoom
$23.87 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
Plastic Filter Specifications:
  • Width: 23-1/4"
  • Length: 21"
  • Thickness: 3/8"
  • 10 Row
  • Specs

    –
    Material:

    Plastic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 5 reviews
    100% would recommend this product
    5
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    Just what I wanted

    Just what I ordered. Fast shipping. Would recommend this product and this company
    NY Shopper
    NYC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent

    The filter exactly as described,arrived in time, looks like the original.
    Jeff
    Florid
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    great product fast delivery

    thank you
    katy0ruth
    miami
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy it again - smooth experience

    Good quality, fast service ! Thank you !
    Paul
    Miami FL
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit!

    Fits perfect, easy to clean, reusable, best pricing. Nothing more to say!
    blnewt
    Roswell, NM
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy