Shop Klein Tools Limited Time Promotion
Main product image of 23-3/8" x 23-3/8" x 26-1/8" Condenser Cover, 68-120AV
Magnifying glass
Hover image to zoom

23-3/8" x 23-3/8" x 26-1/8" Condenser Cover, 68-120AV

Brand:
Rheem
SKU:
68-120AV
Rating:
(0)
Q&A:
(0)
23-3/8" x 23-3/8" x 26-1/8" Condenser Cover, 68-120AV
Magnifying glass
Hover image to zoom
$41.54 each
Backorder
Backorder
Get it Wed, Nov 4 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
23-3/8" Length
Product Highlight: Width (Inches)
23-3/8" Width
Product Highlight: Height (Inches)
26-1/8" Height

Description

–
23-3/8" x 23-3/8" x 26-1/8" Brinmar Vinyl Winter Cover for Condensing Units

This Rheem Condenser Covers features an attractive vinyl cover with a glove-like fit. Made of heavy-duty vinyl with durable cloth backing that resists ripping and tearing, the condenser covers are able to withstand all the elements.

Features:
  • Keeps out dirt and debris in winter
  • Protects cabinet finish and internal components
  • Mold, mildew and UV resistant
  • Neutral gray color
  • Secured with a convenient hook-and-loop strap sewn around a cutout for the unit's electrical and refrigeration lines
  • Four air flaps to provide air flow and prevent condensations


This cover is compatible with the follow condenser unit model numbers:
  • [-]ADB-018
  • [-]ADB-019
  • [-]ADB-024
  • [-]ADB-025
  • [-]ADB-030
  • [-]ADB-031
  • [-]ADC-018
  • [-]ADC-024
  • [-]ADC-030
  • [-]ADC-036
  • [-]ADC-042
  • [-]ADD-018
  • [-]ADD-025
  • [-]ADD-030
  • [-]ADD-036
  • [-]ADD-042
  • [-]AFD-019
  • [-]AFD-025
  • [-]AFD-031
  • [-]AFD-036
  • [-]AFD-042
  • [-]AHE-018
  • [-]AHE-024
  • [-]AHE-030
  • 10AJA18
  • 10AJA24
  • 10AJA30
  • 10AJA36
  • 10AJA42
  • 12AJA18

Specs

–
Product Type:

Cover

Length (Inches):

23-3/8"

Width (Inches):

23-3/8"

Height (Inches):

26-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy