Apply to be a TradeMaster!
Main product image of 44-3/8" x 31-1/2" x 33" Condenser Cover, 68-605CV
Magnifying glass
Hover image to zoom

44-3/8" x 31-1/2" x 33" Condenser Cover, 68-605CV

Brand:
Rheem
SKU:
68-605CV
Rating:
(0)
Q&A:
(0)
44-3/8" x 31-1/2" x 33" Condenser Cover, 68-605CV
Magnifying glass
Hover image to zoom
$82.22 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
44-3/8" Length
Product Highlight: Width (Inches)
31-1/2" Width
Product Highlight: Height (Inches)
33" Height

Description

–
44-3/8" x 31-1/2" x 33" Brinmar Vinyl Winter Cover for Condensing Units

This Rheem Condenser Covers features an attractive vinyl cover with a glove-like fit. Made of heavy-duty vinyl with durable cloth backing that resists ripping and tearing, the condenser covers are able to withstand all the elements.

Features:
  • Keeps out dirt and debris in winter
  • Protects cabinet finish and internal components
  • Mold, mildew and UV resistant
  • Neutral gray color
  • Secured with a convenient hook-and-loop strap sewn around a cutout for the unit's electrical and refrigeration lines
  • Four air flaps to provide air flow and prevent condensations


This cover is compatible with the follow condenser unit model numbers:
  • [-]AMC-060
  • [-]AMM-060
  • [-]ANC-048
  • [-]ANC-060
  • [-]AND-048
  • [-]AND-060
  • [-]ANL-048
  • [-]ANL-060
  • [-]ANL-060
  • [-]APC-036
  • [-]APC-048
  • [-]APC-060
  • [-]APL-036
  • [-]APL-042
  • [-]APL-048
  • [-]APL-060
  • [-]APM-036
  • [-]APM-042
  • [-]APM-048
  • [-]APM-060
  • [-]ARA-036
  • [-]ARA-042
  • [-]ARL-036
  • [-]ARL-048
  • [-]ARL-060
  • [-]ASL-024
  • [-]ASL-036

Specs

–
Product Type:

Cover

Length (Inches):

44-3/8"

Width (Inches):

31-1/2"

Height (Inches):

33"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy