Apply to be a TradeMaster!
Main product image of 29-3/4" x 29-3/4" x 31" Condenser Cover, 68-775CV
Magnifying glass
Hover image to zoom

29-3/4" x 29-3/4" x 31" Condenser Cover, 68-775CV

Brand:
Rheem
SKU:
68-775CV
Rating:
(1)
Q&A:
(0)
29-3/4" x 29-3/4" x 31" Condenser Cover, 68-775CV
Magnifying glass
Hover image to zoom
$57.11 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
29-3/4" Length
Product Highlight: Width (Inches)
29-3/4" Width
Product Highlight: Height (Inches)
31" Height

Description

–
29-3/4" x 29-3/4" x 31" Brinmar Vinyl Winter Cover for Condensing Units

This Rheem Condenser Covers features an attractive vinyl cover with a glove-like fit. Made of heavy-duty vinyl with durable cloth backing that resists ripping and tearing, the condenser covers are able to withstand all the elements.

Features:
  • Keeps out dirt and debris in winter
  • Protects cabinet finish and internal components
  • Mold, mildew and UV resistant
  • Neutral gray color
  • Secured with a convenient hook-and-loop strap sewn around a cutout for the unit's electrical and refrigeration lines
  • Four air flaps to provide air flow and prevent condensations


This cover is compatible with the follow condenser unit model numbers:
  • RA1342
  • RA1430W

Specs

–
Product Type:

Cover

Length (Inches):

29-3/4"

Width (Inches):

29-3/4"

Height (Inches):

31"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

My initial impressions are excellent

The item is a perfect fit for my A/C unit and made of high quality materials. It remains to be seen how it holds up over time for durablity but my initial impression was excellent and I'm very happy with my purchase.
Justin Homeowner
Rocheaster Hills, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy