Apply to be a TradeMaster!
Main product image of 33-3/4" x 33-3/4" x 27" Condenser Cover, 68-776AV
Magnifying glass
Hover image to zoom

33-3/4" x 33-3/4" x 27" Condenser Cover, 68-776AV

Brand:
Rheem
SKU:
68-776AV
Rating:
(3)
Q&A:
(0)
33-3/4" x 33-3/4" x 27" Condenser Cover, 68-776AV
Magnifying glass
Hover image to zoom
$64.69 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
33-3/4" Length
Product Highlight: Width (Inches)
33-3/4" Width
Product Highlight: Height (Inches)
27" Height

Description

–
33-3/4" x 33-3/4" x 27" Brinmar Vinyl Winter Cover for Condensing Units

This Rheem Condenser Covers features an attractive vinyl cover with a glove-like fit. Made of heavy-duty vinyl with durable cloth backing that resists ripping and tearing, the condenser covers are able to withstand all the elements.

Features:
  • Keeps out dirt and debris in winter
  • Protects cabinet finish and internal components
  • Mold, mildew and UV resistant
  • Neutral gray color
  • Secured with a convenient hook-and-loop strap sewn around a cutout for the unit's electrical and refrigeration lines
  • Four air flaps to provide air flow and prevent condensations


This cover is compatible with the follow condenser unit model numbers:
  • RA1348
  • RA1436
  • RA1624

Specs

–
Product Type:

Cover

Length (Inches):

33-3/4"

Width (Inches):

33-3/4"

Height (Inches):

27"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fits like a glove

I was a little skeptical to spend this much on a AC cover but to my surprise this is manufactured very well fits very tight and I'm sure will last for many years
Anthony m
Long Island New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit just like it should -

My Rheem/Ruud dealer not longer carries this item, Thank you for keeping them in stock.
joe
Northern Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highest quality product.

Highest quality condenser cover, perfect fit.
Backyard Bob
Western Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy