Shop Resideo Sale
Main product image of 35-3/4" x 35-3/4" x 51" Condenser Cover, 68-777FV
Magnifying glass
Hover image to zoom

35-3/4" x 35-3/4" x 51" Condenser Cover, 68-777FV

Brand:
Rheem
SKU:
68-777FV
Rating:
(3)
Q&A:
(0)
35-3/4" x 35-3/4" x 51" Condenser Cover, 68-777FV
Magnifying glass
Hover image to zoom
$90.35 each
Backorder
Backorder
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
35-3/4" Length
Product Highlight: Width (Inches)
35-3/4" Width
Product Highlight: Height (Inches)
51" Height

Description

–
35-3/4" x 35-3/4" x 51" Brinmar Vinyl Winter Cover for Condensing Units

This Rheem Condenser Covers features an attractive vinyl cover with a glove-like fit. Made of heavy-duty vinyl with durable cloth backing that resists ripping and tearing, the condenser covers are able to withstand all the elements.

Features:
  • Keeps out dirt and debris in winter
  • Protects cabinet finish and internal components
  • Mold, mildew and UV resistant
  • Neutral gray color
  • Secured with a convenient hook-and-loop strap sewn around a cutout for the unit's electrical and refrigeration lines
  • Four air flaps to provide air flow and prevent condensations


This cover is compatible with the follow condenser unit model numbers:
  • RA1660
  • RA1748
  • RA1760
  • RA2048
  • RA2060

Specs

–
Product Type:

Cover

Length (Inches):

35-3/4"

Width (Inches):

35-3/4"

Height (Inches):

51"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product

This cover is very good, fits like a glove and has a lifetime warranty. You can't go wrong buying this cover! Shipping was fast.
Bobbie
Kansas City Mo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits Perfect & Seems Like Quality Material

Fits Perfect & Seems Like Quality Material
Russ-O
Knoxville, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great cover

The cover is made of nice sturdy material , that fits perfectly on our rheem condenser , it's a little pricie but it's worth the money
Macedonie
Kinnelon NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy