Apply to be a TradeMaster!
Main product image of 24" 3-Blade Fan, CCW  (1/2" Bore), 70-100580-04
Magnifying glass
Hover image to zoom

24" 3-Blade Fan, CCW (1/2" Bore), 70-100580-04

Brand:
Rheem
SKU:
70-100580-04
Rating:
(7)
Q&A:
(0)
24" 3-Blade Fan, CCW  (1/2" Bore), 70-100580-04
Magnifying glass
Hover image to zoom
$116.62 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Size
1/2"

Description

–
24" Three-Blade Fan Specifications:
  • Pitch: 28°
  • Bore Diameter (in.): 1/2

    **Image may not represent actual product.**
  • Specs

    –
    Rotation:

    CCW

    Blade Length:

    24"

    Size:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 7 reviews
    100% would recommend this product
    5
    out of 7 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    Totally satisfied

    Right part at the right price.
    Choch
    San Antonio
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product worked well out of the box

    Quick delivery. Works well.
    abe
    South Florida
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works as expected

    Well balanced, easy install.
    Jeremy
    Roseville, CA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fast service, top quality

    Fit was perfect. Competitive pricing fast delivery
    Tj
    Pennsylvania
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product as described, arrived on-time and good packaging for

    A+ based on matching description, arriving on time/quickly and good packaging to avoid damage. Pricing was best available for the lead-time.
    JOHN
    Charlotte, NC
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great service

    The fan came and installation was smooth. Got the AC going within an hour.
    Van
    Houston, TX
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works great and great support and service

    It is the same exact one as my local guy wanted to charge me $450 for and installed very easily. No problem and took 10 minutes to install with a screwdriver and wrench.
    greg in auburn
    Auburn, AL
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy