Apply to be a TradeMaster!
Main product image of 20" 3-Blade Fan, CCW (1/2" Bore), 70-100580-06
Magnifying glass
Hover image to zoom

20" 3-Blade Fan, CCW (1/2" Bore), 70-100580-06

Brand:
Rheem
SKU:
70-100580-06
Rating:
(2)
Q&A:
(0)
20" 3-Blade Fan, CCW (1/2" Bore), 70-100580-06
Magnifying glass
Hover image to zoom
$123.79 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Size
1/2"

Description

–
20" 3-Blade Fan Specifications:
  • Pitch: 22°
  • Bore Diameter (in.): 1/2 on intake side

    **Image may not represent actual product.**
  • Specs

    –
    Rotation:

    CCW

    Blade Length:

    20"

    Size:

    1/2"

    Number of Blades:

    3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Very good quality.

    Replacement for an older A/C model.
    Milton
    Alameda, CA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works Great

    I couldn't find the exact blade for my 37 year old condenser. This one works perfect and seems to be working better than the old blade.
    Ted
    Lincoln, NE
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy